Eaton ECN1601EAB Combination Starter, 30A, Fusible, Size 0, 208VAC Coil, NEMA 1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    ECN1601EAB
  • Rexel Part Number:

    389401
  • UPC:

    786685452586

Combination Starter, NEMA Freedom, Fusible, 30 Amp, 250 Volt AC, Disconnect, 3-Phase, 208 Volt AC Coil, 18 Amp, Size 0, NEMA 1 Enclosure

$ 1,476.24 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # ECN1601EAB

Rexel Part # 389401

UPC 786685452586

UNSPSC 39121521

Amps 30/18

Family / Style ECN

IP/NEMA Rating 1

Material Metal

Mounting Surface

Phase 3

Size 0

Type Combination Starter

Volts AC 250/600

Volts AC Control 208

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch