GE CR306B005 Starter, Magnetic, NEMA Size 0, 3PH, 600VAC Coil, 600VAC, 18A, Open

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR306B005
  • Rexel Part Number:

    166048
  • UPC:

    78316635395

Starter, Magnetic, NEMA Size 0, 3-Phase, 600 Volt AC Coil, 600 Volt AC, 18 Amp Rated, Open

$ 204.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR306B005

Rexel Part # 166048

UPC 78316635395

UNSPSC 39121521

Amps 18

Family / Style CR306

IP/NEMA Rating Open

Mounting Surface

Phase 3

Poles 3

Size 0

Type Motor Starter

Volts AC 600

Volts AC Control 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch