Square D 8536SBO1V02S Starter, Size 0, 18A, 600VAC, 120VAC Coil, Non-Reversing, Open, 3P

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    8536SBO1V02S
  • Rexel Part Number:

    52674
  • UPC:

    78590108034

Starter, Size 0, 18 Amp, 600 Volt AC, 120 Volt AC Coil, Non-Reversing, Open, No Enclosure, 3-Pole, Thermal Overloads

$ 435.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 8536SBO1V02S

Rexel Part # 52674

UPC 78590108034

UNSPSC 39121521

Amps 18

Family / Style 8536

IP/NEMA Rating Open

Mounting Surface

Phase 3

Poles 3

Size 0

Type Starter

Volts AC 600

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch