Square D 8536SBO2V06H30 Starter, Size 0, 18A, 600VAC, 480VAC Coil, Non-Reversing, Open, 3P

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    8536SBO2V06H30
  • Rexel Part Number:

    730255
  • UPC:

    785901807292

Starter, Size 0, 18 Amp, 600 Volt AC, 480 Volt AC Coil, Non-Reversing, Open, 3-Pole, Solid State Overloads

$ 576.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 8536SBO2V06H30

Rexel Part # 730255

UPC 785901807292

UNSPSC 39121521

Amps 18

Family / Style 8536

IP/NEMA Rating Open

Mounting Surface

Phase 3

Poles 3

Size 0

Type Starter

Volts AC 600

Volts AC Control 480

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch