Square D 8538SBG11V02S Combination Starter, 30A, Non-Fusible, NEMA 1, Size 0, 120VAC Coil

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    8538SBG11V02S
  • Rexel Part Number:

    181243
  • UPC:

    78590174454

Combination Starter, 30 Amp, Non-Fusible, NEMA 1, Size 0, 120 Volt AC Coil, 600 Volt AC Rated, with External Reset

$ 1,301.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 8538SBG11V02S

Rexel Part # 181243

UPC 78590174454

UNSPSC 39121521

Amps 30

Family / Style 8538

IP/NEMA Rating 1

Mounting Surface

Phase 3

Poles 3

Size 0

Type Combination Starter

Volts AC 600

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch