Allen-Bradley 509-TAD Starter,Enclosed, Size 00, Full Voltage, 600VAC, 9A, 120VAC Coil

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    509-TAD
  • Rexel Part Number:

    5804
  • UPC:

    78118024931

Starter, Enclosed, Size 00, Full Voltage, 600 Volt AC, 9 Amp, 120 Volt Coil, NEMA 1, Genral Purpose Enclosure, Surface Mount, Eutectic Alloy, Overload Relay

$ 494.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 509-TAD

Rexel Part # 5804

UPC 78118024931

UNSPSC 39121521

Amps 9

Family / Style 509

IP/NEMA Rating 1

Mounting Surface

Poles 3

Size 00

Type Starter

Volts AC 600

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch