Eaton AN16AN0AC Starter, 9A, Size 00, 3P, Thermal Overload, 120VAC Coil, Open

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    AN16AN0AC
  • Rexel Part Number:

    92014
  • UPC:

    782113971414

9 Amp, NEMA Size 00, Non-reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Thermal Overload Relay, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. ***Heater Pack required for Overload Protection***

$ 403.02 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # AN16AN0AC

Rexel Part # 92014

UPC 782113971414

UNSPSC 39121521

Amps 9

Family / Style Freedom

Phase 3

Poles 3

Type Starter

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch