Eaton ECN08A1AAA Starter, Full Voltage, Size 00, 9A, 120VAC Coil, 1PH, NEMA 1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    ECN08A1AAA
  • Rexel Part Number:

    604018
  • UPC:

    782114016664

Starter, NEMA Freedom, 9 Amp, 120 Volt AC Coil, 600 Volt AC Rated, 1-Phase, Size 00, NEMA 1

$ 431.82 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # ECN08A1AAA

Rexel Part # 604018

UPC 782114016664

UNSPSC 39121521

Amps 9

Family / Style ECN

IP/NEMA Rating 1

Material Metal

Mounting Surface

Phase 1

Size 0

Type Starter

Volts AC 600

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch