GE CR306H102 Starter, Magnetic, Size 6, 3PH, 120VAC Coil, 600VAC, 540A, NEMA 1

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR306H102
  • Rexel Part Number:

    370763
  • UPC:

    78316636296

Starter, Magnetic, NEMA Size 6, 3-Phase, 120 Volt AC Coil, 600 Volt AC, 540 Amp Rated, NEMA 1 Enclosure

$ 174.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR306H102

Rexel Part # 370763

UPC 78316636296

UNSPSC 39121521

Amps 540

Family / Style CR306

IP/NEMA Rating 1

Mounting Surface

Phase 3

Poles 3

Size 6

Type Motor Starter

Volts AC 600

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch