Siemens 14CP32BA81 Enclosed Motor Starter, NEMA Size 00

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    14CP32BA81
  • Rexel Part Number:

    203389
  • UPC:

    783087011526

Enclosed Motor Starter, NEMA Size 00, 18 Amps, 3 Phase, 3 Poles, NEMA Rating: 1

$ 416.61 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # 14CP32BA81

Rexel Part # 203389

UPC 783087011526

UNSPSC 39121521

Amps 18

IP/NEMA Rating 1

Phase 3

Poles 3

Type Starter

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch