Allen-Bradley 1232X-BNA-A1J-24R Pump Panel, NEMA 1, 27A, 240VAC Coil, Disconnect Switch, NEMA 3R

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1232X-BNA-A1J-24R
  • Rexel Part Number:

    362211
  • UPC:

    88563026362

Pump Panel, NEMA 1, 27 Amp, 240 Volt AC Coil, Fused Disconnect Switch, NEMA 3R, Extra Space, 9 - 45 Amp Range, 30 Amp Fuse Clips

$ 2,312.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1232X-BNA-A1J-24R

Rexel Part # 362211

UPC 88563026362

UNSPSC 39121521

Amps 27

Family / Style 1232X

IP/NEMA Rating 3R

Poles 3

Size 1

Type Pump Panel

Volts AC Control 240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch