Allen-Bradley 500-AOD930 Starter, Open, Size 0, 120VAC Coil, 3P, 18A, 600VAC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    500-AOD930
  • Rexel Part Number:

    68378
  • UPC:

    78118015492

Starter, Open, NEMA Size 0, 600 Volt AC, 18 Amp FLA, 120 Volt AC Coil, 3 Pole

$ 429.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 500-AOD930

Rexel Part # 68378

UPC 78118015492

UNSPSC 39121529

Amps 18

Family / Style 500

Poles 3

Size 0

Type Satrter

Volts AC 600

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch