Allen-Bradley 509-BOD-A2G Starter, Open, Size 1, Full Voltage, 600VAC, 27A, 120VAC Coil

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    509-BOD-A2G
  • Rexel Part Number:

    62064
  • UPC:

    66207258940

Starter, Open, Size 1, Full Voltage, 600 Volt AC, 27 Amp, 120 Volt Coil, 5.4 - 27 Amp Solid State, Overload Relay

$ 593.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 509-BOD-A2G

Rexel Part # 62064

UPC 66207258940

UNSPSC 39121521

Amps 27

Family / Style 509

Mounting Surface

Poles 3

Range 5.4 - 27 amp

Size 1

Type Starter

Volts AC 600

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch