Eaton AN16DN0CB 27A, Starter, NEMA 1, 480VAC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    AN16DN0CB
  • Rexel Part Number:

    103441
  • UPC:

    782113971728

27 Amp, NEMA Size 1, Non-reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Thermal Overload Relay, 480 VAC/ 60 Hz - 440 VAC/ 50 Hz Coil. ***Heater Pack required for Overload Protection***

$ 577.93 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # AN16DN0CB

Rexel Part # 103441

UPC 782113971728

UNSPSC 39121521

Amps 27

Family / Style Freedom

Phase 3

Poles 3

Type Starter

Volts AC Control 480

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch