Eaton AN19DN0A5E005 Starter, 27A, Size 1, 3P, Electronic Overload, 120VAC Coil, Open

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    AN19DN0A5E005
  • Rexel Part Number:

    521843
  • UPC:

    78668541762

27 Amp, NEMA Size 1, Non-Reversing Starter, Freedom, 600 Volt AC Rated, 3-Phase Magnetic, Electronic Overload Relay, Full Load Amp Range: 1 - 5 Amp, 120 Volt AC/ 60 Hz - 110 Volt AC/ 50 Hz Coil

$ 553.38 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # AN19DN0A5E005

Rexel Part # 521843

UPC 78668541762

UNSPSC 39121521

Amps 27

Amps Range 1 - 5

Family / Style Freedom

IP/NEMA Rating Open

Mounting Surface

Phase 3

Poles 3

Type Starter

Volts AC 600

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch