Eaton ECN0511AAA Starter, NEMA Size 1, 27A, Type 1, Non-Reversing, 120VAC Coil

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    ECN0511AAA
  • Rexel Part Number:

    103073
  • UPC:

    782114015971

27 Amp, NEMA Size 1, Non-Combination, Non-Reversing Starter, Freedom, 3-Pole, 3-Phase Magnetic, Thermal Overload Relay, NEMA Type 1, Indoor, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. Cover Control: Reset Button. Must Add Class 20 Heater Pack.

$ 639.70 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # ECN0511AAA

Rexel Part # 103073

UPC 782114015971

UNSPSC 39121521

Amps 27

Family / Style Freedom

IP/NEMA Rating 1

Mounting Surface

Phase 3

Poles 3

Type Starter

Volts AC 600

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch