Eaton ECN0511EAA Starter, NEMA Size 1, 27A, Type 1, Non-Reversing, 208VAC Coil

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    ECN0511EAA
  • Rexel Part Number:

    103002
  • UPC:

    782114016008

27 Amp, NEMA Size 1, Non-Combination, Non-Reversion Starter, Freedom, 2-Pole, 1-Phase Magnetic, Thermal Overload Relay, NEMA Type 1, Indoor, 208 VAC/ 60 Hz Coil. Cover Control: Reset Button. Must Add Class 20 Heater Pack.

$ 657.78 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # ECN0511EAA

Rexel Part # 103002

UPC 782114016008

UNSPSC 39121521

Amps 27

Family / Style Freedom

IP/NEMA Rating 1

Phase 3

Poles 3

Type Starter

Volts AC Control 208

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch