Eaton ECN0512AAA Starter, NEMA Size 1, 27A, Type 3R, Non-Reversing, 120VAC Coil

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    ECN0512AAA
  • Rexel Part Number:

    102957
  • UPC:

    782114016039

27 Amp, NEMA Size 1, Non-Combination, Non-Reversing Starter, Freedom, 3-Pole, 3-Phase Magnetic, Thermal Overload Relay, NEMA Type 3R, Rainproof, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. Cover Control: Reset Button. Must Add Class 20 Heater Pack.

$ 771.26 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # ECN0512AAA

Rexel Part # 102957

UPC 782114016039

UNSPSC 39121521

Amps 27

Family / Style Freedom

IP/NEMA Rating 3R

Phase 3

Poles 3

Type Starter

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch