Eaton ECN08C1BAA NEMA Sz 1, Type 1, Non-Reversing, Starter

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    ECN08C1BAA
  • Rexel Part Number:

    471805
  • UPC:

    782114016770

27 Amp, NEMA Size 1, Non-Combination, Non-Reversion Starter, Freedom, 2-Pole, 1-Phase Magnetic, Thermal Overload Relay, NEMA Type 1, Indoor, 240 VAC/ 60 Hz - 220 VAC/ 50 Hz Coil. Cover Control: Reset Button. Must Add Class 20 Heater Pack.

$ 710.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # ECN08C1BAA

Rexel Part # 471805

UPC 782114016770

UNSPSC 39121521

Amps 27

Family / Style Freedom

IP/NEMA Rating 1

Phase 1

Poles 2

Type Starter

Volts AC Control 240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch