Eaton ECN1614AAA Combination Starter, 30A, Non-Fusible, Size 1, 120VAC Coil, NEMA 4X

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    ECN1614AAA
  • Rexel Part Number:

    196387
  • UPC:

    782114017692

Combination Starter, NEMA Freedom, Non-Fusible, 30 Amp Disconnect, 3-Phase 120 Volt AC Coil, Size 1, NEMA 4X, Stainless Steel Enclosure

$ 2,954.49 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # ECN1614AAA

Rexel Part # 196387

UPC 782114017692

UNSPSC 39121521

Amps 30/27

Family / Style ECN

IP/NEMA Rating 4X

Material Stainless Steel

Mounting Surface

Phase 3

Size 0

Type Combination Starter

Volts AC 600

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch