Eaton ECN5512CAE Freedom, Combination, Pump Panel, Size N1, 480V

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    ECN5512CAE
  • Rexel Part Number:

    478806
  • UPC:

    782114139103

NEMA Size 1, Pump Panel, Combination, Flange Handle Disconnect, 30 Amp HMCPE Circuit Breaker, 10 Maximum Hp @ 480V, Thermal Overload Relay, NEMA Type 3R, Rainproof, 480 Volt/ 60 Hz - 440 Volt/ 50 Hz Coil. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. ***Heater Pack required for Overload Protection*** Dims: H: 38.40", W: 18.86", D: 8.47"

$ 2,636.14 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # ECN5512CAE

Rexel Part # 478806

UPC 782114139103

UNSPSC 39121521

Amps 30

Family / Style Freedom

Horsepower 10

IP/NEMA Rating 3R

Phase 3

Poles 3

Type Pump Panel

Volts AC Control 480

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch