GE CR306C002ACDT Starter, Magnetic, NEMA Size 1, 3PH, 120VAC Coil, 600VAC, 27A, Open

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR306C002ACDT
  • Rexel Part Number:

    656835
  • UPC:

Starter, Magnetic, NEMA Size 1, 3-Phase, 120 Volt AC Coil, 600 Volt AC, 27 Amp Rated, Replacement for Motor Control Center Bucket

$ 1,828.63 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR306C002ACDT

Rexel Part # 656835

UPC

UNSPSC 39121521

Amps 27

Family / Style CR306

IP/NEMA Rating Open

Mounting Surface

Phase 3

Poles 3

Size 1

Type Motor Starter

Volts AC 600

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch