GE CR306C104 Starter, Magnetic, Size 1, 3PH, 480VAC Coil, 600VAC, 27A, NEMA 1

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR306C104
  • Rexel Part Number:

    566783
  • UPC:

    78316635718

Starter, Magnetic, NEMA Size 1, 3-Phase, 480 Volt AC Coil, 600 Volt AC, 27 Amp Rated, NEMA 1 Enclosure

$ 246.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR306C104

Rexel Part # 566783

UPC 78316635718

UNSPSC 39121521

Amps 27

Family / Style CR306

IP/NEMA Rating 1

Mounting Surface

Phase 3

Poles 3

Size 1

Type Motor Starter

Volts AC 600

Volts AC Control 480

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch