GE CR306K003BMA Starter, Magnetic, Size 1P, 1PH, 240VAC Coil, 600VAC, 36A, Open

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR306K003BMA
  • Rexel Part Number:

    679846
  • UPC:

    78316636361

Starter, Magnetic, NEMA Size 1P, 1-Phase, 240 Volt AC Coil, 600 Volt AC, 36 Amp Rated, Open

$ 279.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR306K003BMA

Rexel Part # 679846

UPC 78316636361

UNSPSC 39121521

Amps 36

Family / Style CR306

IP/NEMA Rating Open

Mounting Surface

Phase 1

Poles 1

Size 1P

Type Motor Starter

Volts AC 600

Volts AC Control 240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch