GE CR340C2X4AAF00991 Pump Panel, Size 1, NEMA 3R, 3PH, Breaker Disconnect, 480VAC Coil

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR340C2X4AAF00991
  • Rexel Part Number:

    636381
  • UPC:

Pump Panel, Size 1, NEMA 3R Wide, 3-Phase, Breaker Disconnect, Solid State Overload Relay, 480 Volt AC Coil

$ 1,626.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR340C2X4AAF00991

Rexel Part # 636381

UPC

UNSPSC 39121500

Family / Style CR340

IP/NEMA Rating 3R

Phase 3

Size 1

Type Pump Panel

Volts AC 600

Volts AC Control 480

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch