Square D 8536SBG2V02S Starter, Size 0, 18A, 600VAC, 120VAC Coil, Non-Reversing, NEMA 1

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    8536SBG2V02S
  • Rexel Part Number:

    54064
  • UPC:

    78590186460

Starter, Size 0, 18 Amp, 600 Volt AC, 120 Volt AC Coil, Non-Reversing, NEMA 1 Enclosure, 3-Pole, Thermal Overloads

$ 518.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 8536SBG2V02S

Rexel Part # 54064

UPC 78590186460

UNSPSC 39121521

Amps 18

Family / Style 8536

IP/NEMA Rating 1

Mounting Surface

Phase 3

Poles 3

Size 0

Type Starter

Volts AC 600

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch