Square D 8536SCG3V06 Starter, Size 1, 27A, 600VAC, 480VAC Coil, Non-Reversing, 3P

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    8536SCG3V06
  • Rexel Part Number:

    54042
  • UPC:

    78590186471

Starter, Size 1, 27 Amp, 600 Volt AC, 480 Volt AC Coil, Non-Reversing, NEMA 1 Enclosure, 3-Pole, Thermal Overloads

$ 590.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 8536SCG3V06

Rexel Part # 54042

UPC 78590186471

UNSPSC 39121521

Amps 27

Family / Style 8536

IP/NEMA Rating 1

Mounting Surface

Phase 3

Poles 3

Size 1

Type Starter

Volts AC 600

Volts AC Control 480

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch