Square D 8536SCO3V02H300S Starter, Size 1, 27A, 600VAC, 120VAC Coil, Non-Reversing, Open, 3P

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    8536SCO3V02H300S
  • Rexel Part Number:

    407446
  • UPC:

    78590183677

Starter, Size 1, 27 Amp, 600 Volt AC, 120 Volt AC Coil, Non-Reversing, Open, 3-Pole, 6 - 18 Amp, Solid State Overloads, Selectable Class

$ 648.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 8536SCO3V02H300S

Rexel Part # 407446

UPC 78590183677

UNSPSC 39121521

Amps 27

Amps Range 6

Family / Style 8536

IP/NEMA Rating Open

Mounting Surface

Phase 3

Poles 3

Size 1

Type Starter

Volts AC 600

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch