Square D 8536SCO3V08 Starter, Size 1, 27A, 600VAC, 208VAC Coil, Non-Reversing, 3P, Open

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    8536SCO3V08
  • Rexel Part Number:

    163843
  • UPC:

    78590176791

Starter, Size 1, 27 Amp, 600 Volt AC, 208 Volt AC Coil, Non-Reversing, Open, 3-Pole, Thermal Overloads

$ 557.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 8536SCO3V08

Rexel Part # 163843

UPC 78590176791

UNSPSC 39121521

Amps 27

Family / Style 8536

IP/NEMA Rating Open

Mounting Surface

Phase 3

Poles 3

Size 1

Type Starter

Volts AC 600

Volts AC Control 208

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch