Square D 8536SDG1V08 Starter, Size 2, 45A, 600VAC, 208VAC Coil, Non-Reversing, 3P

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    8536SDG1V08
  • Rexel Part Number:

    92698
  • UPC:

    78590178422

Starter, Size 2, 45 Amp, 600 Volt AC, 208 Volt AC Coil, Non-Reversing, NEMA 12 Enclosure, 3-Pole, Thermal Overloads

$ 1,160.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 8536SDG1V08

Rexel Part # 92698

UPC 78590178422

UNSPSC 39121521

Amps 45

Family / Style 8536

IP/NEMA Rating 12

Mounting Surface

Phase 3

Poles 3

Size 2

Type Starter

Volts AC 600

Volts AC Control 208

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch