Square D 8539SCA54V02S Combination Starter, 30A, Breaker, NEMA 12, Size 1, 120VAC Coil

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    8539SCA54V02S
  • Rexel Part Number:

    392045
  • UPC:

    78590157294

Combination Starter, 30 Amp, Breaker, NEMA 12, Size 1, 120 Volt AC Coil, 600 Volt AC Rated, with External Reset

$ 2,228.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 8539SCA54V02S

Rexel Part # 392045

UPC 78590157294

UNSPSC 39121521

Amps 30

Family / Style 8539

IP/NEMA Rating 12

Mounting Surface

Phase 3

Poles 3

Size 1

Type Combination Starter

Volts AC 600

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch