Eaton AN16GN0BB 45A, Starter, NEMA 2, 240VAC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    AN16GN0BB
  • Rexel Part Number:

    336014
  • UPC:

    782113971858

45 Amp, NEMA Size 2, Non-reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Thermal Overload Relay, 240 VAC/ 60 Hz - 220 VAC/ 50 Hz Coil. ***Heater Pack required for Overload Protection***

$ 1,071.99 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # AN16GN0BB

Rexel Part # 336014

UPC 782113971858

UNSPSC 39121521

Amps 45

Family / Style Freedom

Phase 3

Poles 3

Type Starter

Volts AC Control 240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch