Eaton AN16GN0CB Starter, 45A, Size 2, 3P, Thermal Overload, 480VAC Coil, Open

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    AN16GN0CB
  • Rexel Part Number:

    142171
  • UPC:

    782113971865

45 Amp, NEMA Size 2, Non-reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Thermal Overload Relay, 480 VAC/ 60 Hz - 440 VAC/ 50 Hz Coil. ***Heater Pack required for Overload Protection***

$ 1,071.99 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # AN16GN0CB

Rexel Part # 142171

UPC 782113971865

UNSPSC 39121521

Amps 45

Family / Style Freedom

Phase 3

Poles 3

Type Starter

Volts AC Control 480

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch