GE CR306DXJ002 Starter, Magnetic, Size 2, 3PH, 120VAC Coil, 600VAC, 45A, Open

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR306DXJ002
  • Rexel Part Number:

    588142
  • UPC:

    78316656464

Starter, Magnetic, NEMA Size 2, 3-Phase, 120 Volt AC Coil, 600 Volt AC, 45 Amp Rated, Open, 25 - 50 Amp Solid State Overload Range, 200 Amp Max., Fuse or Breaker

$ 505.08 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR306DXJ002

Rexel Part # 588142

UPC 78316656464

UNSPSC 39121521

Amps 45

Family / Style CR306

IP/NEMA Rating Open

Mounting Surface

Phase 3

Poles 3

Size 2

Type Motor Starter

Volts AC 600

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch