Square D 8536SD01V02S Starter, Size 2, 45A, 600VAC, 120VAC Coil, Non-Reversing, Open, 3P

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    8536SD01V02S
  • Rexel Part Number:

    53594
  • UPC:

    78590188212

Starter, Size 2, 45 Amp, 600 Volt AC, 120 Volt AC Coil, Non-Reversing, Open, 3-Pole, Thermal Overloads

$ 1,011.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 8536SD01V02S

Rexel Part # 53594

UPC 78590188212

UNSPSC 39121521

Amps 45

Family / Style 8536

Mounting Surface

Phase 3

Poles 3

Size 2

Type Starter

Volts AC 600

Volts AC Control 120

View similar products in this category:

what are the physical dimensions of the unit?

Asked by: Rajahamer
4.31'' W x 7.81'' H x 4.94'' D.
Answered by: SchneiderCustomerCare
Date published: 2016-05-17
  • 2016-12-10T10:35CST
  • bvseo_cps, prod_bvqa, vn_cps_3.4.0
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_1
  • loc_en_US, sid_53594, PRD, sort_recentAnswersFirst
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch