Square D 8940WD1S2V03H30 Pump Panel, Fusible, NEMA Size 2, 60A, 240VAC, NEMA 3R, 3PH, 3P

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    8940WD1S2V03H30
  • Rexel Part Number:

    825306
  • UPC:

Pump Panel, Fusible, NEMA Size 2, 60 Amp Fuse Clips, 240 Volt AC Coil, NEMA 3R, 3-Phase, 3-Pole, HAND-OFF-AUTO Selector Switch, Solid State Overload Relay

$ 2,982.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 8940WD1S2V03H30

Rexel Part # 825306

UPC

UNSPSC 39121521

Amps 60

Family / Style 8940

IP/NEMA Rating 3R

Phase 3

Poles 3

Size 2

Type Pump Panel

Volts AC 240

Volts AC Control 240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch