Allen-Bradley 509-DOD Starter, Full Voltage, 120VAC Coil, Solid State Relay, NEMA Size 3

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    509-DOD
  • Rexel Part Number:

    76673
  • UPC:

    78118021854

Starter, Full Voltage, NEMA Size 3, 120 Volt AC Coil, Eutectic Alloy, Overload Relay, requires Heaters, Not Supplied, Open

$ 1,561.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 509-DOD

Rexel Part # 76673

UPC 78118021854

UNSPSC 39121521

Family / Style 509

Mounting Surface

Poles 3

Size 3

Type Starter

Volts AC 600

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch