Eaton ECN0531BAA NEMA Sz 3, Type 1, Non-Reversing, Starter

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    ECN0531BAA
  • Rexel Part Number:

    185975
  • UPC:

    782114016213

90 Amp, NEMA Size 3, Non-Combination, Non-Reversing Starter, Freedom, 3-Pole, 3-Phase Magnetic, Thermal Overload Relay, NEMA Type 1, Indoor, 240 VAC/ 60 Hz - 220 VAC/ 50 Hz Coil. Cover Control: Reset Button. Must Add Class 20 Heater Pack.

$ 1,991.42 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # ECN0531BAA

Rexel Part # 185975

UPC 782114016213

UNSPSC 39121521

Amps 90

Family / Style Freedom

IP/NEMA Rating 1

Phase 3

Poles 3

Type Starter

Volts AC Control 240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch