GE CR306E002LAA Starter, Magnetic, Size 3, 3PH, 120VAC Coil, 600VAC, 90A, Open

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR306E002LAA
  • Rexel Part Number:

    680454
  • UPC:

    78316636066

Starter, Magnetic, NEMA Size 3, 3-Phase, 120 Volt AC Coil, 600 Volt AC, 90 Amp Rated, Open, with Auxiliary Contacts

$ 714.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR306E002LAA

Rexel Part # 680454

UPC 78316636066

UNSPSC 39121521

Amps 90

Family / Style CR306

IP/NEMA Rating Open

Mounting Surface

Phase 3

Poles 3

Size 3

Type Motor Starter

Volts AC 600

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch