GE CR340E3X4FZ149 Pump Panel, Size 3, Nema 3R, 3PH, Breaker Disconnect, 480 VAC Coil

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR340E3X4FZ149
  • Rexel Part Number:

    632524
  • UPC:

    78316448380

Pump Panel, Size 3, Nema 3R Wide, 3 Phase, Breaker Disconnect, 480 Volt AC Coil

$ 2,951.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR340E3X4FZ149

Rexel Part # 632524

UPC 78316448380

UNSPSC 39121500

Family / Style CR340

IP/NEMA Rating 3R

Phase 3

Size 3

Type Pump Panel

Volts AC 600

Volts AC Control 480

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch