Square D 8536SE01V02S Starter, Size 3, 90A, 600VAC, 120VAC Coil, Non-Reversing, Open, 3P

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    8536SE01V02S
  • Rexel Part Number:

    56604
  • UPC:

    78590178851

Starter, Size 3, 90 Amp, 600 Volt AC, 120 Volt AC Coil, Non-Reversing, Open, 3-Pole, Thermal Overloads

$ 1,638.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 8536SE01V02S

Rexel Part # 56604

UPC 78590178851

UNSPSC 39121521

Amps 90

Family / Style 8536

Mounting Surface

Phase 3

Poles 3

Size 3

Type Starter

Volts AC 600

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch