Square D 8536SE01V06 Starter, Size 3, 90A, 600VAC, 208VAC Coil, Non-Reversing, Open, 3P

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    8536SE01V06
  • Rexel Part Number:

    259327
  • UPC:

    78590178850

Starter, Size 3, 90 Amp, 600 Volt AC, 208 Volt AC Coil, Non-Reversing, Open, 3-Pole, Thermal Overloads

$ 1,638.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 8536SE01V06

Rexel Part # 259327

UPC 78590178850

UNSPSC 39121521

Amps 90

Family / Style 8536

IP/NEMA Rating Open

Mounting Surface

Phase 3

Poles 3

Size 3

Type Starter

Volts AC 600

Volts AC Control 208

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch