Eaton AN16NN0A Starter, 135A, Size 4, 3P, Thermal Overload, 120VAC Coil, Open

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    AN16NN0A
  • Rexel Part Number:

    106298
  • UPC:

    782113604114

135 Amp, NEMA Size 4, Non-reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Thermal Overload Relay, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil ***Heater Pack required for Overload Protection***

$ 3,992.35 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # AN16NN0A

Rexel Part # 106298

UPC 782113604114

UNSPSC 39121521

Amps 135

Family / Style Freedom

Phase 3

Poles 3

Type Starter

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch