Eaton ECN0541BAA NEMA Sz 4, Type 1, Non-Reversing, Starter

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    ECN0541BAA
  • Rexel Part Number:

    383195
  • UPC:

    782114016473

135 Amp, NEMA Size 4, Non-Combination, Non-Reversion Starter, Freedom, 3-Pole, 3-Phase Magnetic, Thermal Overload Relay, NEMA Type 1, Indoor, 240 VAC/ 60 Hz - 220 VAC/ 50 Hz Coil. Cover Control: Reset Button. Must Add Class 20 Heater Pack.

$ 4,420.68 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # ECN0541BAA

Rexel Part # 383195

UPC 782114016473

UNSPSC 39121521

Amps 135

Family / Style Freedom

IP/NEMA Rating 1

Phase 3

Poles 3

Type Starter

Volts AC Control 240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch