Eaton ECN5542AAH Pump Panel, 200A, 250VAC, Breaker Disconnect, Size 4, 120VAC Coil

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    ECN5542AAH
  • Rexel Part Number:

    263828
  • UPC:

    782114180624

Pump Panel, NEMA Freedom, 200 Amp, 250 Volt AC, Breaker Disconnect Switch, 3-Phase, Size 4, 120 Volt AC Coil, NEMA 3R, Enclosure

$ 9,284.23 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # ECN5542AAH

Rexel Part # 263828

UPC 782114180624

UNSPSC 39121521

Amps 200

Family / Style ECN

IP/NEMA Rating 3R

Material Metal

Mounting Surface

Phase 3

Size 3

Type Pump Panel

Volts AC 250/600

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch