GE CR306F004 Starter, Magnetic, Size 4, 3PH, 480VAC Coil, 600VAC, 135A, Open

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR306F004
  • Rexel Part Number:

    274714
  • UPC:

    78316636197

Starter, Magnetic, NEMA Size 4, 3-Phase, 480 Volt AC Coil, 600 Volt AC, 135 Amp Rated, Open

$ 1,759.41 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR306F004

Rexel Part # 274714

UPC 78316636197

UNSPSC 39121521

Amps 135

Family / Style CR306

IP/NEMA Rating Open

Mounting Surface

Phase 3

Poles 3

Size 4

Type Motor Starter

Volts AC 600

Volts AC Control 480

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch