Square D 8536SFO1V02H30S Starter, Size 4, 135A, 600VAC, 120VAC Coil, Non-Reversing, Open, 3P

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    8536SFO1V02H30S
  • Rexel Part Number:

    321372
  • UPC:

    78590181144

Starter, Size 4, 135 Amp, 600 Volt AC, 120 Volt AC Coil, Non-Reversing, Open, 3-Pole, Solid State Overloads

$ 3,878.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 8536SFO1V02H30S

Rexel Part # 321372

UPC 78590181144

UNSPSC 39121521

Amps 135

Family / Style 8536

Mounting Surface

Phase 3

Poles 3

Size 4

Type Starter

Volts AC 600

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch