Eaton ECN5552CAK Freedom, Combination, Pump Panel, Size N5, 480V

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    ECN5552CAK
  • Rexel Part Number:

    712283
  • UPC:

    782114139165

NEMA Size 5, Pump Panel, Combination, Flange Handle Disconnect, 400 Amp HMCP Circuit Breaker, 200 Maximum Hp @ 480V, Thermal Overload Relay, NEMA Type 3R, Rainproof, 480 Volt/ 60 Hz - 440 Volt/ 50 Hz Coil. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. ***Heater Pack required for Overload Protection*** Dims: H: 60.58", W: 28.00", D: 10.68"

$ 20,581.98 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # ECN5552CAK

Rexel Part # 712283

UPC 782114139165

UNSPSC 39121521

Amps 400

Family / Style Freedom

Horsepower 200

IP/NEMA Rating 3R

Phase 3

Poles 3

Type Pump Panel

Volts AC Control 480

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch