Square D 8536SGO1V02S Starter, Size 5, 270A, 600VAC, 120VAC Coil, Non-Reversing, Open, 3P

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    8536SGO1V02S
  • Rexel Part Number:

    169248
  • UPC:

    78590185482

Starter, Size 5, 270 Amp, 600 Volt AC, 120 Volt AC Coil, Non-Reversing, Open, 3-Pole, Thermal Overloads

$ 9,152.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 8536SGO1V02S

Rexel Part # 169248

UPC 78590185482

UNSPSC 39121521

Amps 270

Family / Style 8536

IP/NEMA Rating Open

Mounting Surface

Phase 3

Poles 3

Size 5

Type Starter

Volts AC 600

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch