GE TGL1 Grounding Kitr, Equipment, 7 Terminal, 4 x 14-8AWG, 3 x 14-4AWG

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    TGL1
  • Rexel Part Number:

    59403
  • UPC:

    78316400873

Equipment Ground Kit, PowerMark Plus, (4) Circuit, # 14 - 8 AWG, (3) Circuit # 14 - 4 AWG, Copper or Aluminum Wire, 20 per Package

$ 6.16 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # TGL1

Rexel Part # 59403

UPC 78316400873

UNSPSC 39121101

Circuits 7

Family / Style TG

Gauge 4

Material Copper

Mounting Panel

Type Ground Bar

Place your Will Call order by clicking the cart button next to the appropriate Branch